RW Holland Company Shell and Tube Heat Exchanger

RW Holland Company Shell and Tube Heat Exchanger

RW Holland Company Shell and Tube Heat Exchanger. S/N: 94-4695. Heat transfer surface area: approx. 79 sq. ft. Number of tubes. Tube dimensions: 1/2 in. dia. x 15 ft. 3 in. L. Shell side MAWP: 300 psi @ 300 °F. Tube side MAWP: 1000 psi @ 200 °F. Shell side MDMT: 0 °F @ 300 psi. Tube side MDMT: -20 °F @ 1000 psi. Inlets: (2) 2 in. dia. Outlets: (2) 2 in. dia. Overall dimensions: 13 ft. 2 in. L x 19 in. W x 93-1/2 in. H.
Product Details
  • Stock No: PSNA003.
  • Manufacturer: RW Holland Company
  • Serial Number: 94-4695
Shell & Tube Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
RW Holland Company Shell and Tube Heat Exchanger