BAC RS Cooling Tower Water Treatment System
Baltimore Aircoil Company Cooling Tower Water Treatment System. Model: RS-335 C. Serial: 88400930. RS Remote Sump tanks offer simplified water treatment, freeze projection, facilitate dry operation, have easy maintenance, etc. for open and closed loop cooling towers as well as evaporative condenser systems. RS-335 specs: 257 gallon net volume, 4 in. suction port size, 470 lbs shipping weight, dimensions: 4.5 ft. L x 3 ft. 11 in. W x 4 ft. H. Also includes Advantage Controls MegaTron model: MGCPF2E-X2-H4 controller (tower conductivity control, pH control, F2 chemical feed timers, flow switch) with H4 internet phone modem communications. (6) PULSAfeeder brand PULSAtron Series A-Plus Metering Pumps.
Product Details
- Stock No: SDFP154.3
- Manufacturer: BAC
- Model: RS-335 C
- Serial Number: 88400930
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 54
- Width (Inches): 47
- Height (Inches): 48
- Weight (LBS): 470