Electric Motors
US Electric Electric Motors. Model 6598-A. ID Z09Z222R097F. 5.0 Hp, 1,745 rpm, 230/460 volt, 12.6/6.3 amps, 60 Hz, 3 phase, 184T, Cap, maximum is 40 °C. With 8:1 Gear Drive and 212 final rpm. Overall dimensions 13 in. W, 27 in. L, 10 in. H.
Product Details
- Stock No: QCAI105.1-01
- Manufacturer: U.S. Electrical
- Model: 6598-A
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: US Electrical Motor
- Motor Horsepower(HP): 5
- Motor RPM: 1745
- Motor Voltage: 230/460
- Motor Amps: 12.6/6.3
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 184T
Dimensions:
- Length (Inches): 27
- Width (Inches): 13
- Height (Inches): 10