ITT Marlow Trash Pump on Base with Motor
ITT Marlow Trash Pump on Base with Motor. Model 3PL3EL, S/N 436A945. Inlet/Outlet (1) 3 in. (1) 3-1/2 in. with (2) 7-1/2 in. flenches. Washdown duty, Baldor Motor. Cat No. WDM3615T, 5 hp, 1,750 rpm, 230/460 volt, 13.4/6.7 amps, 60 Hz, 3 phase, 184T. Overall dimensions are 20 in. W, 50 in. L, 22 in. H. SOLD
Product Details
- Stock No: QCAI140.1
- Manufacturer: ITT Marlow
- Model: 3PL3EL
- Serial Number: 436A945