Zangari Sanitary Liquid/Semi-Solid Pneumatic Pump

Zangari Sanitary Liquid/Semi-Solid Pneumatic Pump

Zangari Sanitary Liquid/Semi-Solid Pneumatic Pump. Model: 40-P. S/N: 241. Festo Double-Acting Cylinder, S/N: M341, Type: DNC-80-100PPV, maximum pressure: 145 psi. Inlets: (1) 3 in. dia. S-Line fitting. Outlets: (1) 2 in. dia. S-Line fitting. Overall dimensions: 4 ft. L x 1 ft. 8-1/2 in. W x 1 ft. 5-1/2 in. H.
Product Details
  • Stock No: QCAI488.2
  • Manufacturer: Zangari
  • Model: 40-P
  • Serial Number: 241
Pump Details
  • Pump Type: Pneumatic
  • Maximum Pressure MAWP (PSI): 145
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet Type 1: S-Line
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: S-Line
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 48
  • Width (Inches): 20.5
  • Height (Inches): 17.5
Additional Product Details
Zangari Sanitary Liquid/Semi-Solid Pneumatic Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items