Patterson-Kelley Zig-Zag Continuous Blender

Patterson-Kelley Zig-Zag Continuous Blender

Patterson-Kelley Zig-Zag Continuous Blender. S/N: 051405.i. Provides the precision of the P-K Twin-Shell Blender on a continuous basis. Produces precise, intimate blends of solids-solids, liquid-solids, and slurries. Short residence times ensure the gentle processing of materials. Continuous operation for high volume production. Engineered systems facilitate efficient feeding and discharging of material. Feeding into the system is possible through an 18-1/2 in. L x 14 in. W hopper. (2) access doors provide easy maintenance. (1) 6 in. dia. sight glass. (1) 5-1/2 in. L x 3-1/2 in. W sight glass. Reeves Motor: 1 hp, 1725 rpm, 208-230/460 V, 0-4.4/2.2 amps, 60 Hz, 3 phase. Sew Eurodrive Motor Drive: 14.08 ratio, 122.5 rpm (final), 880 lb-in torque. Inlets/outlets: (1) 4 in. dia. inlet with 6 in. dia. flange, (1) 8 in. dia. outlet with 10 in. dia. flange. Model: n/a. Overall dimensions: 100 in. L x 36 in. W x 45-1/2 in. H.

Product Details

  • Stock No: 75.QO10
  • Manufacturer: Patterson-Kelley
  • Serial Number: 051405.i

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Patterson-Kelley Zig-Zag Continuous Blender