Sundyne Maso / Sine SPS-3 Positive Displacement Pump

Sundyne Maso / Sine SPS-3 Positive Displacement Pump

Sundyne Maso / Sine SPS-3 Positive Displacement Pump. Model: SPS-3. Flow rate for new pump is 75 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Seal option: lip seals. Patented design assures powerful suction for high viscosity applications. Constant volumetric displacement creates a smooth and consistent flow. One rotor, one shaft, and one seal assembly equate to simple, economical maintenance. Electrical motor, 5 hp, 1750 rpm, 208-230/460 V, 13.8-13.4/6.7 amps, 60 Hz, 3 phase. Ratio: 9:1. Final rpm: 194. Inlets/outlets: (2) 3 in. dia. S-line fittings. Overall dimensions: 4 ft. 2-1/2 in. L x 1 ft. 2 in. W x 1 ft. 7 in. H. (ACN75a).

Product Details

  • Stock No: 35.R458-B.10
  • Manufacturer: Sundyne Maso / Sine
  • Model: SPS-3
  • Serial Number: 10108SP-002

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Sundyne Maso / Sine SPS-3 Positive Displacement Pump