Flange Mount Gear Reduction Agitator Drive - 3/4 HP

Flange Mount Gear Reduction Agitator Drive - 3/4 HP

Reliance Electric Agitator Drive. S/N: 448146-KT. Gear driven for maximum torque output. Shaft dimensions: 3/4 in. dia. x 2-1/2 in. L. Reliance Electric Motor, 3/4 Hp, 1725/860 rpm, 230/460 Volts, 1.35/0.67 Amps, 60 Hz, 3 phase. Motor Drive, 35/17.5 rpm (final). Mounting base has a 10 in. dia. flange with (4) 1/2 in. dia. attachment holes at a center-to-center distance of 9 in. Overall dimensions: 22 in. L x 11 in. W x 11-1/2 in. H.

Product Details

  • Stock No: RA-30.4a
  • Manufacturer: Reliance
  • Serial Number: 448146-KT

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 5
  • Motor RPM: 1725/860
  • Motor Voltage: 230/460
  • Motor Amps: 1.35/0.67
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 22
  • Width (Inches): 11
  • Height (Inches): 11.5

Additional Product Details

Flange Mount Gear Reduction Agitator Drive - 3/4 HP