Taylor Mag-Pipe Flowmeter System

Taylor Mag-Pipe Flowmeter System

Taylor Mag-Pipe Flowmeter System. S/N: 1100LK0211-121-8883A. Maximum working pressure: 275 PSI @ 104 F. Power supply: 117 V, 60 Hz. Inlets/outlets: 2 in. dia. S-Line. Overall dimensions: 13 in. L x 12-1/2 in. W x 21 in. H. Taylor Micro-Mag Transmitter. S/N: 1103TK24000-1-879B. Power supply: 117 V, 24 VA, 60 Hz. Hobbs meter and digital display. Overall dimensions: 13 in. L x 8-1/4 in. W x 15 in. H. Foxboro Pneumatic Controller. Model: 43A-A4. S/N: 2735400. Range: 30 in. Hg Vac and 0-10 psi. Overall dimensions: 10-1/2 in. L x 6 in. W x 12 in. H. (ACN30).

Product Details

  • Stock No: RAAF042.1a
  • Manufacturer: Taylor
  • Serial Number: 1100LK0211-121-8883A

Previous Refrigerant

Motor Details

  • Motor Voltage: 117
  • Motor Hertz (Hz): 60

Dimensions:

  • Length (Inches): 10.5
  • Width (Inches): 6
  • Height (Inches): 12

Additional Product Details

Taylor Mag-Pipe Flowmeter System