Mycom 12-Cylinder Reciprocating Compressor- 200 HP
Mycom 12-Cylinder Reciprocating Compressor- 200 HP. Model: N12BM. S/N: 16979. Refrigerant: ammonia. Toshiba Motor, Model: B2006VLF4BC DP, 200 hp, 1175 rpm, 460 V, 246 amps, 60 Hz, 3 phase. Outlets: (1) 3-1/2 in. dia. port. Control Panel with (4) switches. Overall dimensions: 116 in. L x 49 in. W x 108 in. H.(H11)(ACN470).
Product Details
- Stock No: RAAF172.14
- Manufacturer: Mycom
- Model: N12BM
- Serial Number: 16979
- Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details