Frigid Coil Ammonia Recirculator- 550 Gallon

Frigid Coil Ammonia Recirculator- 550 Gallon

Frigid Coil Ammonia Recirculator- 550 Gallon. S/N: 300536. Nat’l Bd: 85422. MAWP: 150 psig @ 200 °F, MDMT: -35 F @ 150 PSI. (2) Cornell Centrifugal Pumps, Model: 2CBS-2-4, S/N: 82865 with motors, 2 hp, 1740 rpm, 230/460 V 3.6/2.5 amps, 60 Hz, 3 phase. Control Panel, 460 V, 3.4 amps, 60 Hz, 3 phase. (4) 2 in. dia. sight glasses. Inlets: (1) 6 in. dia. port, (1) 3 in. dia. port. Outlets: (1) 6 in. dia. port. Tank dimensions: 36 in. dia. x 12 ft. L. Overall dimensions: 65 in. L x 35 in. W x 55-1/2 in. H.

Product Details

  • Stock No: RAAF174.20
  • Manufacturer: Frigid Coil
  • Serial Number: 300536

Tank Details

Pump Details

  • Pump Included?

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Frigid Coil Ammonia Recirculator- 550 Gallon