Trane Air Cooled Condensing Unit- 100 Ton

Trane Air Cooled Condensing Unit- 100 Ton

Trane Air Cooled Condensing Unit- 100 Ton. Model: CGAA1001RJ51CC4C4311CKAR. S/N: L86B36048. Refrigerant: R-22. Test pressure (hi/lo): 450/300 psig. Power supply: 460 V. Remanufactured Trane 6-Cylinder Reciprocating Compressors, Models: CRHF500C-2HAT and CRHF500C-4RAT, S/N's: 95F64519 and N1E50U850, power supply: 460 V, 396 LRA, 60 Hz, 3 phase. (3) Fan Motors, 7.5 hp, 60 Hz, 3 phase. Features include: Hermetic compressor motors, 115v control and periodic pump out with anti-recycle control device. Inlets: (1) 2-1/2 in. dia. copper tube suction port. Outlets: (1) 1-1/2 in. dia. copper tube discharge. Overall dimensions: 21 ft 2 in. L x 76 in. W x 75 in. H. (ACN443-86).

Product Details
  • Stock No: 80.RB258
  • Manufacturer: Trane
  • Model: CGAA-10001-RJ51CC 4C4311CKAR
  • Serial Number: L86B36048
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Trane Air Cooled Condensing Unit- 100 Ton