Durco Centrifugal Pump (1.5 HP)

Durco Centrifugal Pump (1.5 HP)

Durco Centrifugal Pump. S/N: 187678. Size: 1-1/2 x1-6/60. Maximum design pressure: 275 psi @ 100 °F. Alloy: D4. Reliance Electric Motor, 1.5 hp, 1725 rpm, 208-230/460 V, 5.6-5.6/2.8 amps, 60 Hz, 3 phase. Inlets: 1-1/2 in. dia. 125 lb. ANSI flange. Outlets: (1) 1 in. dia. 125 lb. ANSI flange. Overall dimensions: 35 in. L x 13-1/2 in. W x 17-1/2 in. H.

Product Details

  • Stock No: RB-467.1
  • Manufacturer: Durco
  • Serial Number: 187678

Pump Details

  • Pump Type: Centrifugal
  • Maximum Temperature (F): 100
  • Maximum Pressure MAWP (PSI): 275
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 1.5
  • Inlet/Outlet 1 Type: ANSI Flange
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 1
  • Inlet/Outlet 2 Type: ANSI Flange

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 5.6-5.6/2.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 35
  • Width (Inches): 13.5
  • Height (Inches): 17.5

Additional Product Details

Durco Centrifugal Pump (1.5 HP)