90 Degree Intralox Conveyor with Incline - 19 in. wide

90 Degree Intralox Conveyor with Incline - 19 in. wide

90 Degree Intralox Conveyor with Incline - 19 in. wide. Belt dimensions: 11 ft. L x 1 ft. 7 in. W. Infeed height: 4 ft. 2 in. Exit height: 3 ft. 6 in. Motor and drive shown have been removed and are not included. Overall dimensions: 11 ft. 3 in. L x 2 ft. 3 in. W x 4 ft. 2 in. H.

Product Details

  • Stock No: RBFM257B
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

90 Degree Intralox Conveyor with Incline - 19 in. wide