Chester-Jensen Co Plate Chiller

Chester-Jensen Co Plate Chiller

Chester-Jensen Co Plate Chiller. Model: B-8-0T-736-60. Refrigerant: polypropylene glycol. Number of plates: 8. Number of corrugations: 36. Total cooling surface area: 342 sq.ft. Plate dimensions: 5 ft. 2 in. L x 3 ft. 9 in. W. Collecting tank-180 Gallon. Inside straight wall dimensions: 5 ft. 4 in. L x 3 ft. 7 in. W x 1 ft. 3 in. H. Tri-Flo sanitary centrifugal pump. Model: C216MD181-S. Impeller diameter: 4-1/4 in. dia. Reliance electric motor, 5 hp. Pump inlets: (1) 2-1/2 in. S-line fittings. Outlets: (1) 1-1/2 in. S-line fittings. Inlets: (1) 4 in. dia. port, (1) 2 in. dia. NPT fitting. Outlets: (1) 4 in. dia. port, (1) 2-1/2 in. dia. S-line fittings. Overall dimensions: 7 ft. 6 in. L x 4 ft. 4 in. W x 6 ft. 6 in. H.

Product Details

  • Stock No: RBFM750AA.27a
  • Manufacturer: Chester-Jensen Co
  • Model: B-8-0T-736-60
  • Serial Number: 7509

Plate Chiller Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Chester-Jensen Co Plate Chiller