Square D Company ISO-FLEX Medium Voltage Controller

Square D Company ISO-FLEX Medium Voltage Controller

2002 Square D Company ISO-FLEX Medium Voltage Controller. Model: 4. Class E-2, factory order number: 17-15018462-006. Catalog number: CG44D. Nominal system voltage: 4000 / 4160V, rated maximum voltage 5 kV, continuous current 360 amp, central voltage 120 VAC volts. Impulse withstand: 60 kV, Horizontal bus rating: 1200A. Power fuse size: 9R. Control voltage: 120 VAC. Features include: front and rear access, and a NEMA 1 indoor, painted and gasketed enclosure. This unit is equipped with a General Electric 469 Motor Management Relay motor protection system. Previously installed at Bryan Foods in 2002 and removed from service in April 2007. Last used with a 783 hp compressor. Run hours: 18437. Overall dimensions: 2 ft. 1-1/2 in. L x 2 ft. 11 in. W x 8 ft. 4 in. H.(H11)(ACN303).

Product Details

  • Stock No: RBFM844a
  • Manufacturer: Square D Company
  • Model: 4

Motor Starter Details

  • Motor Control Type: Compressor Motor Starters
  • Compressor Motor Starter Type: Other Motor Starter

Previous Refrigerant

Motor Details

  • # Motors: 0
  • Motor Horsepower(HP): 783
  • Motor Voltage: 4160

Dimensions:

  • Length (Inches): 25.5
  • Width (Inches): 25.5
  • Height (Inches): 100
  • # of Pieces for Shipping: 1
  • ACN: 303

Additional Product Details

  • Year of Manufacture: 2002
  • Year of Installation: 2002
  • Year Removed from Production: 2007
  • Previously Used With: Last used with a 783 hp compressor. Run hours: 18437.
  • Product Purchased From: Food Processing

Square D Company ISO-FLEX Medium Voltage Controller