Durco / Durion Centrifugal Pump

Durco / Durion Centrifugal Pump

2002 Durco / Durion Centrifugal Pump. Model: 2K4X3-13HH/130RV. Approximate flow rate for new pump is 600 gpm with required horsepower and impeller size. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Materials of construction feature ductile iron casings with CD4M impellers. Reliance electric motor, 25 hp. Belt driven unit. Overall dimensions: 5 ft. 8 in. L. x 1 ft. 10 in. W. x 3 ft. 10 in. H.(ACN148)(H9/5C)

Product Details

  • Stock No: RBFM861.5
  • Manufacturer: Durco
  • Model: 2K4X3-13HH/130PV
  • Serial Number: 1201-2258A

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Durco / Durion Centrifugal Pump