North Star Flake Ice Machine

North Star Flake Ice Machine

North Star Flake Ice Machine. Model: M40-89-C. Approximate capacity: 22.8 tons per day. Carbon steel freezing surface area: 40 sq. ft. Union Tank Works Inc. evaporator and accumulator. Electra Dresser speed reducer. Baldor Motor, 3/4 hp. Surge tank: Inside straight wall dimensions: 17 in. dia. x 3 ft. 1 in. L. The model M-40 makes ice from fresh water, seawater or other liquids, and offers continuous harvesting with no defrost cycles. Inlets: (1) 1-1/2 in. dia. water infeed, (1) 1 in. dia. liquid refrigerant feed line, (1) 3/4 in. dia. liquid refrigerant feed line. Outlets: (1) 3 ft. 2 in. dia. ice discharge, (1) 4 in. dia. waste water discharge port, (1) 3/4 in. dia. FNPT drain port, (1) 3 in. dia. liquid refrigerant suction port. Overall dimensions: 7 ft. 8 in. L x 5 ft. 2 in. W x 6 ft. 9 in. H.(ACN453-89)

Product Details

  • Stock No: RBFM974B.5
  • Manufacturer: North Star Ice
  • Model: M40-89-C
  • Serial Number: 5781

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

North Star Flake Ice Machine