Tri-Flo C216 Sanitary Centrifugal Pump
Tri-Flo Sanitary Centrifugal Pump. Model: C216MD18T-S. Flow rate for new pump is 160 gpm with required horsepower. Discuss with sales person your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 5 in. Siemens electric motor, 5 hp. Overall dimensions: 1 ft. 10 in. L x 1 ft. 2 in. W x 9 in. H.
Product Details
- Stock No: RBFM986C
- Manufacturer: Tri-Flo
- Model: C216MD18T-S
- Serial Number: U5564