BAC Series V Evaporative Condenser - 261 Ton

BAC Series V Evaporative Condenser - 261 Ton

BAC Series V Evaporative Condenser – 261 Tons. Model: C-2443-K. Serial number: 92100942. Year 1992. Refrigeration rating (nominal): 261 TR (R-22) / 185 TR (R-717 ammonia). Fan Motor: US Motors, 10 HP, 208-230/460 Volts, 30.0-27.2/13.6 Amps, 1720 RPM, 60 Hz, 3-phase, 215T Frame. Belt: 3B135. Pump Specs: Catalog No.: 10-30505-730061-1622, Stock No.: 60062887-300520, S/N: SGM050592J, GPM 382 GPM, 15.4 TDH, 5.10 Impeller. Pump Motor: Marathon Electric, 3 HP, 208-230/460 Volts, 9-8.8/4.4 amps, 1725 RPM, 60 Hz, 3-phase (also rated for 50 Hz). Shipping weight 11,860 lbs (8,460 lbs heaviest section). Overall dimensions: 7 ft. 11 in. W x 17 ft. 6 in. L x 12 ft. 7 in. H.
Click here to see a video of the equipment

Product Details

  • Stock No: RBIE01.80
  • Manufacturer: BAC
  • Model: C-2443-K
  • Serial Number: 92100942

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

BAC Series V Evaporative Condenser - 261 Ton