Waukesha 15 Positive Displacement Pump with Vented Cover
2000 Waukesha 15 Positive Displacement Pump. Model: 15 U1. Flow rate for new pump is 9 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Features include: easy cleaning and disassembly, three-way mounting options, and non-galling, Waukesha 88 alloy rotors. Seal Option: double mechanical, carbon/ceRam Industriesic, carbon/ceRam Industriesic and buna elastomers. 316 stainless steel product contact surface. Suitable to 200 psi (13.8 bar) differential pressure. Temperature range -40°F to 300°F. Vented cover. Overall dimensions: 3 ft. L. x 1 ft. 1 in. W x 1 ft. 3 in. H.(ACN58).
Product Details
- Stock No: RBPM014.
- Manufacturer: Waukesha Cherry-Burrell
- Model: 15 U1
- Serial Number: 257319-00