Waukesha 6 Positive Displacement Pump

Waukesha 6 Positive Displacement Pump

Waukesha 6 Positive Displacement Pump. Model: 6. S/N: 131277. Flow rate for new pump is 6 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Features include: easy cleaning and disassembly, three-way mounting options, and non-galling, Waukesha 88 alloy rotors. 316 stainless steel product contact surface. 3A and BSICC approved. Overall dimensions: 1 ft 1 in. L x 7 in. W x 9 in. H. (ACN46a).

Product Details

  • Stock No: RBPM015.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 6
  • Serial Number: 131277

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha 6 Positive Displacement Pump