Aurora O-J Centrifugal Pump (10 HP, 450 GPM Max)
Aurora Split-Case Centrifugal Pump. S/N: 77165. Type: 0-J. Size: 4Sx5. Capacity: 450 gpm @ 61 tdh. Electro Dynamic Motor, 10 hp, 1745/1740 rpm, 220/440-208/416 V, 26/13-28/14 amps, 60/50 Hz, 3 phase. Inlets: (1) 5 in. dia., 8-bolt flanged port. Outlets: (1) 4 in. dia., 8-bolt flanged port. Overall dimensions: 53 in. L x 24 in. W x 24.
Product Details
- Stock No: RBPM018.
- Manufacturer: Aurora
- Model: O-J
- Serial Number: 77165
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 450
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 5
- Inlet/Outlet 1 Type: Flange
- Inlet/Outlet 1 # Flange Holes: 8
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 4
- Inlet/Outlet 2 Type: Flange
- Inlet/Outlet 2 # Flange Holes: 8
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: MagneTek
- Motor Horsepower(HP): 10
- Motor RPM: 1745/1740
- Motor Voltage: 220/440-208/416
- Motor Amps: 26/13-28/14
- Motor Hertz (Hz): 60/50
- Motor Phases: 3
Dimensions:
- Length (Inches): 53
- Width (Inches): 24
- Height (Inches): 24