Crepaco Centrifugal Pump

Crepaco Centrifugal Pump

Crepaco Centrifugal Pump. Model: 16V. S/N: 79. Impeller diameter: 5 in. Baldor Electric Motor, 5 hp, 3450 rpm, 208-230/460 V, 13.2-12/6 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. ACME fitting. Outlets: (1) 1-1/2 in. ACME fitting. Overall dimensions: 10-1/2 in. L x 8-1/2 in. W x 9 in. H.

Product Details

  • Stock No: RCCB069.4
  • Manufacturer: Crepaco
  • Model: 16V
  • Serial Number: 79

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Crepaco Centrifugal Pump