Stainless Steel Balance Tank Skid- 60 Gallon

Stainless Steel Balance Tank Skid- 60 Gallon

Stainless Steel Balance Tank Skid- 60 Gallon. Tank dimensions: 23 in. dia. x 35 in. H. Centrifugal Pump with Baldor Electric Motor, 5 hp, 1750 rpm, 208-230/460 V, 13.8-13/8.3 amps, 60 Hz, 3 phase. Inlets: (1) 2-1/2 in. Outlets: (1) 1 in. Overall dimensions: 52 in. L x 24-1/2 in. W x 67 in. H.

Product Details
  • Stock No: RCCB077.12a
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Balance Tank Skid- 60 Gallon