Stainless Steel Coned Bottom Open Top Tank -165 Gallons.

Stainless Steel Coned Bottom Open Top Tank -165 Gallons.

Stainless Steel Coned Bottom Open Top Tank -165 Gallons. With lap jointed, top lift cover. Inside dimensions: 36 in. dia x 42 in. straight, Inlet: (1) 1-1/2 in. dia. that connects to the CIP spray ball. Outlet: (1) 4 in. dia S-Line bottom discharge. (2) 2-1/2 in. L and 10 in. L top mounted sensor. Overall dimensions: 35-1/2 in. dia. x 58 in. L.

Product Details
  • Stock No: RCCB118.4a
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Coned Bottom Open Top Tank -165 Gallons.