Stainless Steel COP Tank- 830 Gallons

Stainless Steel COP Tank- 830 Gallons

Stainless Steel COP Tank- 830 Gallons. Inside dimensions: 160 in. L x 40 in. W x 30 in. H. Power Process Controller. Inlets: (1) 1 in. dia. port. Outlets: (1) 2 in. dia. overflow, (1) 2 in. dia. discharge bevel, (1) 2 in. dia. bevel. Overall dimensions: 172 in. L x 45 in. W x 88-1/2 in. H.

Product Details
  • Stock No: RCCB161.14
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel COP Tank- 830 Gallons