Polyethylene Mix and Blend Tank- 160 Gallon

Polyethylene Mix and Blend Tank- 160 Gallon

Polyethylene Mix and Blend Tank- 160 Gallon. (1) 29 in. dia. x 46 in. H bottom sweep agitator. Dayton Motor, 1/2 hp, 1725 rpm, 115/208-230 V, 8/4-4 amps, 60 Hz, 3 phase. Catwalk surrounds two sides of tank. Infeed height: 63 in. Inlets: (2) 2 in. dia. ports. Outlets: (1) 1-1/2 in. dia. bevel fitting. Overall dimensions: 62 in. L x 48-1/2 in. W x 85 in. H.

Product Details

  • Stock No: RCCB270.1
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Polyethylene Mix and Blend Tank- 160 Gallon