Tri Clover C216 Centrifugal Pump
Tri Clover C216 Centrifugal Pump. Model: C216TD18T-S. S/N: W0446. Seal option: Single mechanical seal. Impeller diameter: 3-1/2 in. Motor, 1-1/2 hp, 3590 rpm, 230/460, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. ACME fitting. Outlets: (1) 1-1/2 in. dia. ACME fitting. Overall dimensions: 35-1/2 in. L x 20 in. W x 36 in. H.
Product Details
- Stock No: RCCB457B.
- Manufacturer: Tri-Clover
- Model: C216TD18T-S
- Serial Number: W0446