APV Crepaco Centrifugal Pump
APV Crepaco Centrifugal Pump. Model: 6. Flow rate for new pump is 60 gpm with required horsepower and pressure. Discuss with sales person your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 4-1/2 in. Baldor electric motor, 2hp, 3450 rpm, 230/460 V. Pump, motor pump controls are mounted on a 2-wheel cart for mobility. Inlets: (1) 2 in. dia. ACME fitting. Outlets: (1) 1-1/2 in. dia. ACME fitting. Overall dimensions: 2 ft. 7-1/2 in. L x 1 ft. W x 2 ft. 3-1/2 in. L. (ACN31)
Product Details
- Stock No: RCCB457C.
- Manufacturer: APV
- Model: 6
- Serial Number: 78