- Product Details
Parkson Hycor Stainless Steel Roto Strainer Solid/Liquid Separator
Parkson Hycor Corporation Stainless Steel Roto Strainer Solid / Liquid Separator. Model: RSA2548-1. Dewatering screen: 48 in. L x 25 in. Dia. Screen Opening: 0.030 in. The Roto strainer screen features a heavy-duty corrosion-resistant stainless steel chassis and wedge wire screening cylinder. The screen is externally fed so that influent is directed under a baffle, then upward and over the length of the cylinder. The natural action of wastewater cascading through the screen creates a powerful backwash, which results in a continuously clean surface. Solids are caught on the outside of the screen surface and are removed by a tensioned doctor blade. (2) Inlets: 10-1/2 in. and 5 in. (1) Outlet: 4-1/2 in. Overall dimensions: 5 ft. 10 in. L x 4 ft. 1 in. W x 4 ft. 4 in. H.
- Stock No: RCJF1579.20
- Manufacturer: Parkson Hycor
- Model: RSA2548-1
- Serial Number: H1805002-A
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!