FMC Technologies (JBT FoodTech)Stainless Steel Screw Finisher
FMC Technologies (JBT FoodTech) Stainless Steel Screw Finisher. Model: UCF200A. Reliance electric motor: 25 hp, 1765 rpm, 230/460V, 60 Hz, 3 phase. Pulley dia. driver: 7-1/4 in. driven: 25-1/4 in. This unit has capabilities for a full range of fruit and vegetable reduction, recovery of soluble solids (pulp wash), core wash eliminating pits from stoned fruit pulp, separates seeds, skins and extraneous particulate materials from pureed pulp. (1) Input flange dia. 3-7/8 in. 8 mounting holes ¾ in. dia. Adjacent: 2-7/8 in. opposite: 7-1/2 in. (1) S-line output: 2-1/2 in. (2) Acme outputs: 4 in. Overall dimensions: L. 5 ft. 9-5/8 in. x W. 2 ft. 7-1/8 in. x H. 4 ft. 3-1/8 in.(ACN967a).
Product Details
- Stock No: RCJF160.80
- Manufacturer: FMC
- Model: UCF200A
- Serial Number: 86-5