Pulp Wash Stainless Steel Screw Conveyor - 12 in. dia.

Pulp Wash Stainless Steel Screw Conveyor - 12 in. dia.

Pulp Wash Stainless Steel Screw Conveyor. (6) 7/8 in. inlets. (1) 1-7/8 in. inlet. (1) 11-3/4 in. x 5-3/4 in. output. (2) 4-3/8 in. dia. pulleys. Baldor electric motor: 1 hp, 1725 rpm, 208-230/460 V, 3.7-3.4/1.7 A, 60 Hz, 3 phase. Pneumatic valve no. M06SR80. Screw auger dimensions: 1 ft. dia. x 8 ft. 5-1/4 in. L. Overall dimensions: 11 ft. 6 in. L. x 2 ft. 8-1/4 in. W. x 3 ft. 9-3/4 in. H.

Product Details

  • Stock No: RCJF219.4
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Pulp Wash Stainless Steel Screw Conveyor - 12 in. dia.