FMC Technologies (JBT FoodTech) Stainless steel Screw Finisher

FMC Technologies (JBT FoodTech) Stainless steel Screw Finisher

FMC Technologies (JBT FoodTech) Stainless steel Screw Finisher. Model: UCF 200A. S/N: 86-7. Electric motor: 25 hp, 1760 rpm, 230/460V, 58/29 amps, 60 Hz, 3 phase. Pulley diameter: driver 7-1/4 in., driven 25-5/8 in. This unit has capabilities for a full range of fruit and vegetable reduction, including oil finishing (separating frit from the oil water emulsion), recovery of soluble solids (pulp wash), core wash eliminating pits from stoned fruit pulp, separates seeds, skins and extraneous particulate materials from pureed pulp. (1) Inlet flange dia. 13-1/2x6-1/8 in. 10 mounting holes 3/8 in. dia. Adjacent 4 in. Opposite: 14-7/8. (1) Acme output 4in. Overall Dimensions: L. 5ft. 9-1/2 in. x W. 2ft. 5-5/8 in. x H. 4ft. 1-1/8 in.(ACN967a).

Product Details

  • Stock No: RCJF230.60
  • Manufacturer: FMC
  • Model: UCF 200A
  • Serial Number: 86-7

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

FMC Technologies (JBT FoodTech) Stainless steel Screw Finisher