Nemo 2NBS70A Positive Displacement Pump (15 HP, 275 GPM Max)

Nemo 2NBS70A Positive Displacement Pump (15 HP, 275 GPM Max)

Netzsch Incorporated Nemo Stainless Steel Progressive Cavity Pump. Model: 2NBS70A. Serial: 13639. Job: 5292. Year: 1996. Flow rate for new pump is 275 gpm with required horsepower and pressure. Maximum PSI: 180. Stator material: PCI / Buna. Rotor is 4301 / 304SS. Reliance Electric motor Industrial Co. motor: model no: P25G3311N, 15 HP, 1765 rpm, 18 amps, 460V, 60 Hz, 3 phase.(ACN228).

Product Details

  • Stock No: RCJF231.2
  • Manufacturer: Nemo
  • Model: 2NBS70A
  • Serial Number: 13639

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 275
  • Maximum Pressure MAWP (PSI): 180
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 # Flange Holes: 8
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 # Flange Holes: 8

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 15
  • Motor RPM: 1765
  • Motor Voltage: 460
  • Motor Amps: 18
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 254T

Dimensions:

  • ACN: 228

Additional Product Details

  • Year of Manufacture: 1996

Nemo 2NBS70A Positive Displacement Pump (15 HP, 275 GPM Max)