Brown International Corporation Model 2503 Screw Finisher / Extractor
Brown International Corporation Screw Finisher / Extractor. Model: 2503. Pulley diameters driver: 5-3/4in., driven: 20-3/8 in. Motor: 10 hp, 1200 rpm, 230/460V, 27/13.5 amps, 60 Hz, 3 Phase. The Brown model 2503 screw finisher / extractor separates water from varieties of fruits and vegetables to desired specifications with only minimum degradation of solids. Advantages include: maximum activity at screen level to ensure high capacity input (200 gpm) and easily accessible interior for cleaning and screen changes. Flange input 11-3/4 in. X 6 in. (16) mounting holes 1/4 dia. adjacent 2-1/2 in. opposite. 13-1/8 in. Flange output 3-3/4 in. dia. (8) mounting holes 3/8 in. dia. adjacent 2-1/4 in. opposite: 6 in. Overall dimensions: L. 7 ft. 2 in. X W. 2 ft. 6-1/8 in. X H. 3ft. 11 in.(ACN830).
Product Details
- Stock No: RCJF359.50
- Manufacturer: Brown International Corp.
- Model: 2503
- Serial Number: 2506BA67