Tetra Pak Spiraflo Multi-Tube Heat Exchanger
SALE PENDING Tetra Pak Spiraflo HTST Multi-tube Heat Exchanger. Model: MTR 154/19x25c-6-2/2. (9) 7 in. dia. x 20 ft. L tubes. Set of multi-tube exchanger modules consist of: heater section I, (2) modules MT 154/19x25c-6(flow rates: 150 gpm/260 gpm) and regen section II, MTR 154/19x25c-6(flow rates: 150 gpm/150 gpm). The heat exchange assembly comes complete with all product wetted parts constructed of AISI 316 stainless steel, 4 in. butt weld connections on product sides, gasket material in EPDM rubber, and a free standing, base Frame. This unit was previously installed with Cargill Juice in their orange juice processing line. Inlets/Outlets: (5) 4 in. S-line ports, (1) 3 in. S-Line port. (19) ¾ in. diameter internal tubes. Overall dimensions: 22 ft. 1 in. L x 3 ft. 1 ½ in. W x 7 ft. 4 in. H.(ACN1640).
Product Details
- Stock No: RCJF396.50
- Manufacturer: Tetra Pak
- Model: MTR 154/19x25c-6-2/2
- Serial Number: 183262