Cornell Food Handling Centrifugal Pump

Cornell Food Handling Centrifugal Pump

Cornell Food Handling Centrifugal Pump. Model: 10NHPP-F12K. Impeller diameter: 21 in. Maximum solid dimensions: 7.25 in. x 12 in. Baldor Industrial Motor, 75 hp, 1760 rpm, 880 rpm (final), 230/460 V, 176/88 amps, 60 Hz, 3 phase. Cornell's food handling and process pumps are designed and manufactured specifically for industrial food process and hot oil applications. Inlets/outlets: (2) 10 in. dia. suction/discharge ports each with 16-1/2 in. dia. flanges and (12) 1-1/4 in. dia. thru-holes at a center-to-center distance of 3-1/2 in. Overall dimensions: 60 in. L x 58 in. W x 71 in. H.

Product Details

  • Stock No: RCPK224.12a
  • Manufacturer: Cornell
  • Model: 10NHPP-F12K

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cornell Food Handling Centrifugal Pump