Thermal Care/Mayer Chiller 2.5-tons (31x10^3 Btu)

Thermal Care/Mayer Chiller 2.5-tons (31x10^3 Btu)

Thermal Care/Mayer Chiller- 2 Ton (31x10^3 Btu). Model: MMA-100. S/N: Y018618. Refrigerant R-12. Scroll compressor, Model: AJ131GT-193. Electrical requirements: 230 V, 3 phase, 60 Hz; control voltage: 115 V. Condenser dimensions: 15 in. L x 2-1/4 in. W x 12 in. H. Condenser has 11 fins per inch. Thermal Care/Mayer Motorpump, Model 7230006, impeller diameter: 4.0 in. Thermal Care/Mayer Motor, 1/3 hp, 3450 rpm, 115/230 V, 60 Hz, single phase. Inlet/outlets: (2) 3/4 in. dia. NPT ball valves (from process, to process). Overall dimensions: 36 in. L x 25 in. W x 29 in. H.(ACN67).

Product Details

  • Stock No: RCPK425.a
  • Manufacturer: Thermal Care / Mayer
  • Model: MMA-100
  • Serial Number: Y018618

Chiller Details

  • Air Cooled or Liquid Cooled: Air Cooled

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Thermal Care/Mayer Chiller 2.5-tons (31x10^3 Btu)