Gump Stainless Steel Vibrating Screener

Gump Stainless Steel Vibrating Screener

Gump Stainless Steel Vibrating Screener. Vibrating screen: 34 in. dia. Leeson Motor, 3/4 hp, 1140 rpm, 208-230/460 V, 3.2/1.6 amps. Inlets: (1) 8 in. dia. infeed. Outlets: (1) 4-1/4 in. dia. discharge. Overall dimensions: 113 in. L x 56 in. W x 46 in. H.

Product Details

  • Stock No: RCPK487.3a
  • Manufacturer: Gump

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Gump Stainless Steel Vibrating Screener