- Product Details
Stainless Steel Single Shell Vertical Mix Tank- 1000 Gallon
Stainless Steel Single Shell Vertical Mix Tank- 1000 Gallon. Key features include: 20 in. dia. manway, dual sprayballs for CIP cleaning, side-mounted baffle, and a 70 in. dia. bottom-sweep agitator for consistent mixing. Master Gearmotor, 3 hp, 1725 rpm, 50 rpm (final), 208-220/440 V, 8.0/4.0 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/2 in. dia. I-line fitting (male), (1) 2 in. dia. threaded fitting, (3) 2 in. dia. I-line fittings (male). Outlets: (1) 2 in. dia. I-line fitting (male). Overall dimensions: 72 in. dia. x 9 ft. 6 in. H.
- Stock No: RCPK489.15
- Manufacturer: Not Specified
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!