Audo Pre-Mix Tank- 35 Gallon

Audo Pre-Mix Tank- 35 Gallon

Audo Pre-Mix Tank- 35 Gallon. Model: 100B. S/N: 1143. Mixer dimensions: 8 in. dia. x 22 in. H. Seitz Werke Mixer Motor, 1/2 hp, 1680 rpm, 220 V, 2.1 amps, 60 Hz. Seitz Werke Pump Motor, 3/4 hp, 1655 rpm, 220 V, 2.6 amps, 60 Hz. Lewa Variable Speed Drive, min/max: 155/250 rpm. Inlets: (1) 2 in. dia. threaded fitting, (1) 2 in. dia. port. Outlets: (1) 5/8 in. dia. hose connection (male), (1) 1 in. dia. pump port, (1) 2-1/2 in. dia. Manually-operated lifting valve. Overall dimensions: 70 in. L x 52 in. W x 44-1/2 in. H.

Product Details

  • Stock No: RCPK519.4a
  • Manufacturer: Audo
  • Model: 100B
  • Serial Number: 1143

Tank Details

  • Stainless Tank Type: Mix & Blend Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets: (1) 2 in. dia. threaded fitting, (1) 2 in. dia. port. Outlets: (1) 5/8 in. dia. hose connection (male), (1) 1 in. dia. pump port, (1) 2-1/2 in. dia.

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) H. Seitz Weke Mixer Motor and (1) Seitz Weke Pump Motor
  • Motor Manufacturer: H. Seitz-Werke

Dimensions:

  • Length (Inches): 70
  • Width (Inches): 52
  • Height (Inches): 44.5

Additional Product Details

Audo Pre-Mix Tank- 35 Gallon