Stainless Steel Tank- 60 Gallon

Stainless Steel Tank- 60 Gallon

Stainless Steel Tank- 60 Gallon. Tank is outfitted with a 21 in. L x 17 in. W. Squirrel cage mixer. Unit is mounted on castors for easy positioning. U.S. Syncrogear Motor, 1 hp, 1800 rpm, 25 rpm (final), 220/440 V, 1.6 amps, 60 Hz, 3 phase. Inlets: open top. Outlets: (1) 2 in. dia. threaded fitting. Overall dimensions: 54 in. L x 46 in. W x 70-1/2 in. H.

Product Details

  • Stock No: RCPK563.2a
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Tank- 60 Gallon