Imeco XLP Evaporative Condenser - 635 Ton

Imeco XLP Evaporative Condenser - 635 Ton

2007 Imeco XLP Evaporative Condenser. Model: XLP-L635 RH. S/N: 52621-100. Nominal Rating (R-22): 635 Tons. Ammonia rating (wet): 448.5 TR with 79.3ºF WB temp and 95ºF condensing temp. Ammonia rating (dry): 116.5 TR with 50ºF dry-bulb temp and 75ºF condensing temp. Refrigerant: R-717. Spray Pump: 5 HP, 600 GPM. Mfg. Date: 05/25/07. Total Weight: 24,100 lbs (18,300 lbs heaviest section). Overall Dimensions: 17 ft. 7 in. Long x 9 ft. 8.3 in. Wide x 15 ft. High.
Click here to see a video of the equipment

Product Details

  • Stock No: RCSA01
  • Manufacturer: Imeco
  • Model: XLP-L635 RH
  • Serial Number: 52621-100

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Imeco XLP Evaporative Condenser - 635 Ton