Waukesha 130 Positive Displacement Pump

Waukesha 130 Positive Displacement Pump

SPX Waukesha Cherry-Burrell Positive Displacement Pump. Model: 130 U1. Year: 2011 (previously remanufactured). Serial: 2714836 R1. Flow rate for new pump is 150 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Displacement per revolution: 0.254 gallon. Estimated flow rate with this gear drive is 73 GPM. SEW Eurodrive ratio: 5.99 (final RPM 288). Baldor Industrial Motor: 5 HP, 230/460V, 13.2/6.6 amps, 1725 rpm, 60 Hz, 3-phase. Inlet/outlet ports: 3 in. dia I-line fittings. Overall dimensions: 50 in. L x 24 in. W x 56 in. H. (ACN125-185)

Product Details

  • Stock No: RCSC358.50
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 130 U1
  • Serial Number: 2714836 R1

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha 130 Positive Displacement Pump