Vilter VMC 440 6-Cylinder Reciprocating Compressor

Vilter VMC 440 6-Cylinder Reciprocating Compressor

Used Vilter VMC 440-Series Reciprocating Compressor. Model: 446. Serial: 33687. Order: H-80079. Size: AK446. Refrigerant: ammonia. Voltage 230V. Number of cylinders: 6. Nominal rating (+20F / +95F): 85.2 TR (R717 Ammonia. Displacement: 232 M3hr (136.55 CFM). Ports (in/out): 4 in./ 3 in. Compressor weight: 3,100 lbs. Previously run with ammonia refrigerant. One valve missing.

Product Details

  • Stock No: RFOK02
  • Manufacturer: Vilter
  • Model: 446
  • Serial Number: 33687
  • Package Included? Yes

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vilter VMC 440 6-Cylinder Reciprocating Compressor