Suterbilt Positive Displacement Rotary Blower/Vacuum Pump

Suterbilt Positive Displacement Rotary Blower/Vacuum Pump

Sutorbilt Positive Displacement Rotary Blower/Vacuum Pump. Model: 3200. S/N: A78470. Size:10x30-V. Displacement: 4.1. Louis Allis, 100 hp, 1780 rpm, 460 V, 120 amps, 60 Hz, 3 phase. Applications include: aquaculture, cement and lime, chemical, dairy, dry bulk handling, milling and baking, process gas, resin and plastic, soil remediation, vacuum excavation, wastewater. Overall dimensions: 9 ft. L x 63 in. W x 43-1/2 in. H. (ACN327).

Product Details

  • Stock No: RFPM450.
  • Manufacturer: Sutorbilt
  • Model: 3200
  • Serial Number: A78470

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Suterbilt Positive Displacement Rotary Blower/Vacuum Pump