Crepaco 18 Centrifugal Pump (65 GPM Max)

Crepaco 18 Centrifugal Pump (65 GPM Max)

Crepaco Centrifugal Pump. Model: 18. S/N: 18-74. Impeller diameter: 7 in. Seal Option: single mechanical. Inlets: (1) 3 in. dia. threaded fitting. Outlets: (1) 2 in. dia. threaded fitting. Overall dimensions: 1 ft. 7 in. L x 1 ft. W x 1 ft. H.

Product Details
  • Stock No: RFPM487.a
  • Manufacturer: Crepaco
  • Model: 18
  • Serial Number: 18-74
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 65
  • Max Speed RPM: 1800
  • Impeller Diameter (inches): 7
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2
Previous Refrigerant
Motor Details
Dimensions:
  • Length (Inches): 19
  • Width (Inches): 12
  • Height (Inches): 12
Additional Product Details
Crepaco 18 Centrifugal Pump (65 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items