Reliance XT Duty Master A-C Motor- 25 HP
Reliance XT Duty Master A-C Motor- 25 HP. ID: P28G0369E-G1-XN/MN7360. Motor specifications: 25 hp, 3515 rpm, 460 V, 31.0 amps, 60 Hz, 3 phase. Frame: 284TS. Enclosure: TEFC. Insulation class: F. Code: E. Type: P. Design: B. Shaft diameter: 1-5/8 in. Overall dimensions: 26 in. L x 19 in. W x 15-1/2 in. H.(GK).
Product Details
- Stock No: RFPM488B.
- Manufacturer: Reliance