Durco 3x1.5 Centrifugal Pump

Durco 3x1.5 Centrifugal Pump

Durco 3x1.5 Centrifugal Pump. Model: 1K3X1.5-82/8150. S/N: 306328. Capacity: 130 gpm @ 290 tdh. Impeller diameter: 8-3/16 in. D4-Alloy. Seal option: single mechanical seals. Reliance Electric Motor, 25 hp, 3515 rpm, 460 V, 31 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. suction port. Outlets: (1) 1-1/2 in. dia. discharge port. Overall dimensions: 51 in. L x 17 in. W x 28 in. H.

Product Details

  • Stock No: RFPM489.1
  • Manufacturer: Durco
  • Model: 1K3X1.5-82/8150
  • Serial Number: 306328

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Durco 3x1.5 Centrifugal Pump